Welcome to Würth Portugal For trade customers only
Hard-pressed compact fleece disc with fabric plate
Hard-pressed compact fleece disc with fabric plate - 1
Hard-pressed compact fleece disc with fabric plate - 2
Hard-pressed compact fleece disc with fabric plate - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Hard-pressed compact fleece disc with fabric plate

For use on speed-adjustable angle grinders. Provides a uniform finish without damaging the surface at a defined roughness depth

See product details

Available in 4 versions
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
  • High removal rate at the lowest roughness

  • Achieve constant surface quality

  • Quickly achieve high-quality services without modifying the workpiece geometry

  • Achieve the lowest roughness in one work step, e.g. Ra 1.4301 becomes 0.02 f

  • Resists clogging

  • Long service life and comfortable working
Notice

The surface quality is an expression of the roughness (Ra value).

Application area