Welcome to Würth Portugal For trade customers only
Clearing harness

For detailed information, other images and documents, please select individual articles from the following table.

Clearing harness

Harness that is great value for money and comfortable to use. Suitable for both professionals and private individuals.

See product details

Available in 1 version
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
Outer fabric:


50 % polyester - 50 % cotton - 620 g/m2



Mesh fabric:


100 % polyester



Padding material:


Polypropylene, 150 g/m2



  • Features a high-performance hitch and a pad designed to absorb vibration.

  • Comfortable, breathable shoulder straps.

  • The firmness of the harness is just right for balancing the distribution of weight between the shoulders.

  • Easy to attach to trimmers, brush saws, chainsaws or brush cutters.