Headlight adjustment device
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
- Würth's headlight adjustment device allows for quick and precise beam setting on vehicles in general. The design features, such as the optical pointing device (which means only one collimation is required) and the device for adjusting the reflector panel in relation to the height of the vehicle's headlamp from the ground, ensure accurate adjustment even of new halogen headlamps, which, as is widely known, have strict tolerance limits
- Approved by the major European regulatory authorities: DEKRA and UTAC in France, TÜV in Germany
- It has a glass optical lens, which allows for perfect focus on the panel and ensures a very long life service life of the lens itself
- Very easy to handle, easy to move, ideal even in workshops with little space. If you hold it with the viewer handle and roll it along on two wheels, it can follow any "Slalom" movement
- The unique vertical sliding system—the only one of its kind to be coupled with an internal spring—can be used to raise or lower the optical scale system easily with one hand
- It moves on oil-proof wheels, guaranteed to work despite any fuel or oil that may be on the workshop floor
- Working range: 20–125 cm
- Suitable for halogen, Xenon and LED lights
Technical specifications:
- optical pointing device
- vertical sliding system for the reflector panel
- horizontal adjustment
- dual-scale light meter
- vertical sliding system with self-locking bar
- metric rod
1 Year Warranty
Application area
Suitable for motorcycles, cars and industrial vehicles
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!