Welcome to Würth Portugal For trade customers only
High-visibility work T-shirt LUMEN class 2 microporous

For detailed information, other images and documents, please select individual articles from the following table.

High-visibility work T-shirt LUMEN class 2 microporous

Lightweight, breathable T-shirt. Microporous fabric provides optimum comfort while wicking away perspiration to keep you dry.

See product details

Available in 12 versions
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
  • Double reflective trim

  • Bands sewn 2 cm from the side seam for ease of movement

  • Reinforced seams at the shoulders and on the sleeves

  • Soft-touch collar

  • Under-arm vents

  • 100 % polyester - approx. 130 g/m²

  • Compliant with EN 20471 Class 2


Available in size(s):


S - M - L - XL - XXL - 3XL