Yellow high-visibility softshell work jacket
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
- Membrane: windproof, waterproof, breathable
- Water-resistant garment
- Adjustable cuffs
- 2 low zipped pockets, 1 zipped breast pocket
- Lining with mesh
- Adjustable waistband
- Compliant with EN 20471 Class 2.2
Material
- 100% polyester - approx. 300 g/m²
Available in size(s):
S - M - L - XL - XXL - 3XL
Instructions
Care instructions
- Washable at 40°C
- Do not bleach
- Do not tumble dry
- Do not iron
- Do not dry clean
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!