Welcome to Würth Portugal For trade customers only
Two-tone high-visibility trousers

For detailed information, other images and documents, please select individual articles from the following table.

Two-tone high-visibility trousers

EN ISO 20471:2013, Class 1/2

See product details

Available in 57 versions
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
65 % polyester


35 % cotton - 245 g/m2.


Made from fluorescent fabric (yellow/orange); 80 % polyester, 20 % cotton.


Max. wash temperature 40°C


Do not tumble dry



  • 2 side pockets with flap and contrasting pouch.

  • 2 jeans-style waist pockets.

  • 1 back pocket with flap.

  • Rear reinforcement and double inner and outer seams.

  • Extra-large belt loops and elasticated waist for a better fit.

  • Button and zip fastening.