Parka HIGH-VISIBILITY THERMIC ONE-COLOUR
For detailed information, other images and documents, please select individual articles from the following table.
Parka HIGH-VISIBILITY THERMIC ONE-COLOUR
EN ISO 20471:2013 Class 3/2
EN 343:2003+A1:2007 2/1
100 % breathable polyester impregnated in PU-300 with polyamide inner padding.
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
- Heat-sealed seams. Waterproof according to standard EN 343 2/1.
- Collar in fleece fabric.
- Two-way zip fastener covered with flap and buttons.
- Elastic inner cuff on sleeves.
- Two lower pockets with flap.
- One right pocket on chest with hook-and-loop fastener and one inside pocket.
- Zip opening on lower inside back for easy marking on back.
- Concealed hood in collar.
- One inside chest pocket, left side.
Notice
Max. wash temperature: 40°C
Do not iron
Do not use dryer
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!