Welcome to Würth Portugal For trade customers only
Two-tone thermic vest LUMEN

For detailed information, other images and documents, please select individual articles from the following table.

Two-tone thermic vest LUMEN

See product details

Available in 60 versions
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
EN ISO 20471:2013, Class 1/2


100 % breathable polyester with 300D PU coating and polyamide inner padding.



  • Warm inner padding.

  • Zip fastening covered with flap and buttons.

  • Concealed hood in collar.

  • Two lower pockets with flap and two with zip.

  • One right chest phone pocket.

  • Elongated back for enhanced lumbar protection.
Notice

Max. wash temperature: 40 °C.


Do not iron.


Do not tumble dry.