High-visibility work trousers LUMEN Class 2
For detailed information, other images and documents, please select individual articles from the following table.
High-visibility work trousers LUMEN Class 2
Practical trousers with multiple pockets. Reinforced seams ensure increased durability.
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
- Functional workwear
- 80 % polyester, 20 % cotton - approx. 220 g/m²
- 2 gusseted contrast cargo pockets with press-stud flap
- 2 slant pockets, 1 back pocket with press-stud flap
- Reinforced seams for increased durability.
- Elasticated waistband with belt loops and button closure, zip fly
- Top and bottom in different colour to protect against dirt and grime
- Double-stitched inside and out for added toughness
- Compliant with EN 20471 Class 2.2
Available in size(s):
S - M - L - XL - XXL - 3XL
Application areaModyf's high-visibility trousers (part number M410075) are mainly intended for professionals working in environments requiring increased visibility for safety reasons. This includes sectors such as construction, transport, logistics and public works. These trousers are designed for maximum visibility thanks to their fluorescent material and retro-reflective strips, allowing workers to be easily spotted in low light or at night.
Maintenance professionals, infrastructure professionals and those working near roads or on construction sites also need this type of clothing to help them work safely and effectively.
Maintenance professionals, infrastructure professionals and those working near roads or on construction sites also need this type of clothing to help them work safely and effectively.
Instructions
Care instructions
- Washable at 40 °C
- Do not tumble dry
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!