High-visibility, two-tone polo shirt with short sleeves
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
EN ISO 20471:2013, Class 1/2
100 % polyester - 130 g/m².
- BIRDSEYE thermal and breathable microporous fabric.
- Contrasting, reinforced shoulder seams.
- Ribbed collar that is soft to the touch.
- Underarm ventilation.
- Left chest pocket with hook-and-loop fastener.
- 2 reflective stripes with 2 cm gap at sides to prevent restriction of the chest area and allow maximum ease of movement.
Notice
Max. wash temperature 40 °C.
Do not iron.
Do not tumble dry.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!