Welcome to Würth Portugal For trade customers only
Dielectric degreaser solvent

For detailed information, other images and documents, please select individual articles from the following table.

Dielectric degreaser solvent

Degreaser product with high dielectric strength, especially suitable for the cleaning and maintenance of electrical panels, electromechanical material etc.

See product details

Available in 1 version
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
High dielectric strength


55000 volts.



Effective cleaning and removal


Quickly eliminates carbonised dirt, dust, oils, fats etc.



Neutral product


Does not damage metals such as steel, stainless steel, copper, light alloys, aluminium, titanium and protective varnishes etc.

Notice

Before reconnecting the electrical equipment, make sure that the contacts are dry.