High-visibility work parka LUMEN
For detailed information, other images and documents, please select individual articles from the following table.
High-visibility work parka LUMEN
This waterproof parka is breathable and complies with standard EN 20471. It is also very hard-wearing and provides maximum warmth.
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
- Rain-resistant garment
- Fleece-lined collar
- Total insulation against the cold.
- Concealed hood in the collar
- Two-way zip closure
- 2 front pockets, 1 internal pocket, 1 mobile phone breast pocket
- Parka: 100 % 300D Oxford polyester
- PU coating
- Polyamide inner quilting
- Complies with EN 20471 Class 3.2, EN 343 Class 3.1
Available in size(s):
S - M - L - XL - XXL - 3XL
Application areaThis parka is intended primarily for professionals working in high-risk environments requiring high visibility, such as construction sites, public works and maintenance services. This parka is designed to provide maximum protection from the elements while ensuring maximum visibility. It is certified according to EN ISO 20471 Class 2 for visibility and EN 343 Class 3.1 for rain protection.
Instructions
Care instructions
- Washable at 40 °C
- Do not bleach
- Do not tumble dry
- Do not iron
- Do not dry clean
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!