High-visibility work polo shirt
For detailed information, other images and documents, please select individual articles from the following table.
High-visibility work polo shirt
This high-visibility polo shirt uses a microporous fabric which is light and breathable for greater comfort.
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
- Reinforced seams at the shoulders and on the sleeves
- Under-arm vents
- Left breast pocket with closure
- Dual retro-reflective stripes
- Compliant with EN 20471 Class 2.2
Material
- 100% polyester - approx. 130 g/m²
Available in size(s):
S - M - L - XL - XXL - 3XL
Instructions
Care instructions
- Washable at 40°C
- Do not bleach
- Do not tumble dry
- Do not iron
- Do not dry clean
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!