High-visibility, two-tone polo shirt with short sleeves
For detailed information, other images and documents, please select individual articles from the following table.
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
EN ISO 20471:2013, Class 1/2
100 % polyester - 130 g/m².
- BIRDSEYE thermal and breathable microporous fabric.
- Contrasting, reinforced shoulder seams.
- Ribbed collar that is soft to the touch.
- Underarm ventilation.
- Left chest pocket with hook-and-loop fastener.
- 2 reflective stripes with 2 cm gap at sides to prevent restriction of the chest area and allow maximum ease of movement.
Notice
Max. wash temperature 40 °C.
Do not iron.
Do not tumble dry.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!