High visibility sweatshirt half zip bicolour
For detailed information, other images and documents, please select individual articles from the following table.
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
- 100 % polyester - 300 g/m2
- High thermal protection.
- Anti-pilling treated fabric.
- Adjustable waist and cuff in stretch fabric.
- High neck half zip
EN ISO 20471:2013 Class 2/2
Notice
Do not iron
Do not tumble dry
Instructions
Max. wash temperature: 40°C.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!