Parka HIGH-VISIBILITY THERMIC ONE-COLOUR
For detailed information, other images and documents, please select individual articles from the following table.
Parka HIGH-VISIBILITY THERMIC ONE-COLOUR
EN ISO 20471:2013 Class 3/2
EN 343:2003+A1:2007 2/1
100 % breathable polyester impregnated in PU-300 with polyamide inner padding.
Show availability in Würth Portugal trade store
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
Call customer service: +351 211 989 840
Prices for customers after login
- Heat-sealed seams. Waterproof according to standard EN 343 2/1.
- Collar in fleece fabric.
- Two-way zip fastener covered with flap and buttons.
- Elastic inner cuff on sleeves.
- Two lower pockets with flap.
- One right pocket on chest with hook-and-loop fastener and one inside pocket.
- Zip opening on lower inside back for easy marking on back.
- Concealed hood in collar.
- One inside chest pocket, left side.
Notice
Max. wash temperature: 40°C
Do not iron
Do not use dryer
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!