Welcome to Würth Portugal For trade customers only
Polo shirt with long sleeves ONE-COLOUR, HIGH VISIBILITY

For detailed information, other images and documents, please select individual articles from the following table.

Polo shirt with long sleeves ONE-COLOUR, HIGH VISIBILITY

EN ISO 20471:2013, Class 2/2
100 % polyester - 130 g/m²

See product details

Available in 14 versions
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
  • BIRDSEYE technical, breathable microporous fabric.

  • Contrasting, reinforced shoulder seams.

  • Ribbed collar is soft to the touch; cuffs in stretch fabric.

  • Underarm air vents.

  • Left chest pocket with hook-and-loop fastener.

  • 2 reflective stripes with 2 cm gap at sides to prevent restriction of the chest area and allow maximum ease of movement.
Notice

Max. wash temperature 40°C


Do not iron


Do not tumble dry