Jacket SOFTSHELL, SINGLE COLOUR, HIGH VISIBILITY
For detailed information, other images and documents, please select individual articles from the following table.
Jacket SOFTSHELL, SINGLE COLOUR, HIGH VISIBILITY
EN ISO 20471:2013, Class 2/2. 100 % polyester - 335 g/m²
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
- Made from high-performance, wind-resistant thermal softshell fabric. Waterproofing 5000 mm, breathability 4000 MVP.
- 2 waist pockets and 1 left chest pocket with zip fastening covered by flap.
- Concealed central zip fastening.
- Inner lining made from breathable mesh.
- Cuffs adjustable via tensioners in the same fabric as the garment, with hook-and-loop fastener.
- Waist adjustable via concealed elastic tensioners.
Notice
Max. wash temperature 40°C
Do not iron
Do not tumble dry
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!