Thermal high visibility trousers in a single colour
For detailed information, other images and documents, please select individual articles from the following table.
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
- 80 % polyester 20 % cotton - 245 g/m2. Inner thermal lining made of single jersey - 135 g/m2.
- One side pocket with flap and pouch.
- Two jeans-style waist pockets.
- One back pocket with flap, one open side pocket.
- Two back pockets with flap and pouch, hook-and-loop fastener.
- Wide belt loops and reinforced seams.
- Button and zip fastening.
- Elasticated waist.
EN ISO 20471:2013 Class 2/2
Notice
Do not tumble dry
Instructions
Max. wash temperature: 40°C
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!