Welcome to Würth Portugal For trade customers only
Single-colour thermic vest LUMEN

For detailed information, other images and documents, please select individual articles from the following table.

Single-colour thermic vest LUMEN

See product details

Available in 14 versions
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
100 % breathable polyester with 300D PU coating and polyamide inner padding



  • Warm inner padding.

  • Zip fastening covered with flap and buttons.

  • Concealed hood in collar.

  • Two lower pockets with flap and two with zip fastening

  • One right chest phone pocket.

  • Elongated back for enhanced lumbar protection.
Notice

• Max. wash temperature: 40 °C


• Do not iron


• Do not tumble dry

EN ISO 20471:2013 Class 2/2