Single-colour thermic vest LUMEN
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
100 % breathable polyester with 300D PU coating and polyamide inner padding
- Warm inner padding.
- Zip fastening covered with flap and buttons.
- Concealed hood in collar.
- Two lower pockets with flap and two with zip fastening
- One right chest phone pocket.
- Elongated back for enhanced lumbar protection.
Notice
• Max. wash temperature: 40 °C
• Do not iron
• Do not tumble dry
EN ISO 20471:2013 Class 2/2
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!