Thermal high visibility trousers in a single colour
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
- 80 % polyester 20 % cotton - 245 g/m2. Inner thermal lining made of single jersey - 135 g/m2.
- One side pocket with flap and pouch.
- Two jeans-style waist pockets.
- One back pocket with flap, one open side pocket.
- Two back pockets with flap and pouch, hook-and-loop fastener.
- Wide belt loops and reinforced seams.
- Button and zip fastening.
- Elasticated waist.
EN ISO 20471:2013 Class 2/2
Notice
Do not tumble dry
Instructions
Max. wash temperature: 40°C
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!