Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
Sort by
17 articles with 58 variations found
Seamless joints on doors up to 24-mm thick
Accommodates door thicknesses of up to 36 mm
All-round hinge for sophisticated and versatile door applications
Rapid final assembly without drilling through glass
For door thicknesses of 6 to 10 mm and door overlays of up to max. 25 mm (with zero protrusion up to max. 14 mm)
Hinge with automatic opening for handle-free fronts
The hinge system is concealed in the top and bottom of the cabinet
Flap overlay up to 19 mm
Built-in finger protection, does not open wider than ∅ 7 mm
Hinge for stud structures, inset
With integrated damping
For connecting two corner cabinet doors
There are more hits. Please specify more details for more precise results.
Please check your search string or use another search term.