TIOMOS M9 Click-on concealed hinge
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
TIOMOS M9 Click-on concealed hinge
All-round hinge for sophisticated and versatile door applications
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
- Easy-to-adjust depth using threaded screw
- Door overlay up to 25 mm
- Available in three designs
- With integrated damping (three damping settings available)
- Without integrated damping
- No self-closing function (not spring-loaded)
Specified dimensions not binding. Subject to technical changes. Sample stop recommended.
Application area
Thin furniture doors, rebated doors and four-sided mitre fences
Instructions
Minimum gap for doors with chamfered edges (R= 1 mm) for factory setting
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!