Welcome to Würth Portugal For trade customers only
Hinge and shim set SOFTLINE

For detailed information, other images and documents, please select individual articles from the following table.

Hinge and shim set SOFTLINE

300 pieces

See product details

Available in 6 versions
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
  • 100º opening angle

  • Made of nickel-plated steel

  • Maximum door thickness: 21 mm

  • Hole distance (TA): 3 to 7 mm

  • 3D adjustment (height, width and depth)

  • Automatic mounting to shim (CLIP)

  • Hinge approved for 80,000 cycles

  • Cup diameter: 35 mm