DWD XP bracket set for adjustable wooden back panel
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
The height of the rear wall can be freely adjusted
Min 216 mm-max 261 mm
Specified dimensions are not binding. Subject to technical changes.
Application area
For use of double cylindrical bars
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!