Bracket set for variable wooden rear wall DWD XP
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
The height of the back panel can be freely adjusted
Min 120 mm-max 164 mm
Specified dimensions not binding. Subject to technical changes!
Application area
For use of cylindrical rails
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!