PG sheet metal puncher with splitting punch
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
Long service life
Specially developed rake
Three-way splitting of the material in the die - no punching waste sticks to the draw bolt; guarantees even tool wear and precise, burr-free, circular holes
Precise alignment at the cross line
Four notches on the die
Notice
- For draw bolt dia. 19.0 mm, pre-punching is alternatively possible with hole puncher size M20 (PG 13.5).
- For pre-drilling: HSS twist drill bit, art. no. 0624...
- For greasing the draw bolt: AL 1100 art. no. 0893 110 1
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!