Welcome to Würth Portugal For trade customers only
Hot air blower HLG 2300-E POWER
Hot air blower HLG 2300-E POWER - 1
Hot air blower HLG 2300-E POWER - 2
Hot air blower HLG 2300-E POWER - 3
Hot air blower HLG 2300-E POWER - 4

For detailed information, other images and documents, please select individual articles from the following table.

Hot air blower HLG 2300-E POWER

Handy, lightweight device with continuous temperature and air flow regulation. Additional LCD display with memory function

See product details

Available in 2 versions

Prices for customers after login

Show availability in Würth Portugal trade store
Exclusively for trade customers

Register now and access more than 15,100 products

Variants

Exclusively for trade customers

Register now and access more than 15,100 products

Call customer service: +351 211 989 840

Prices for customers after login

  • Frequently used settings can be saved using the LCD display

  • The temperature is set in 5°C steps and the air flow is adjusted in 5 stages, thus allowing simple temperature and air flow control

  • Long motor service life of up to 1000 hours

  • Rugged ceramic heater with low impact sensitivity

  • Thanks to the lightweight, ergonomic design, even longer work can be carried out with little fatigue