For detailed information, other images and documents, please select individual articles from the following table.
Hydraulic bearing extractor set 10 tonnes
Versatile set of 20 pieces and 8 combination options for extracting bearings.
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
10-tonne hydraulic shaft
Minimal effort to exert up to 10 tonnes of pressure.
The spindle and bolt stay stable while the shaft rotates
Stops the shaft from being torqued incorrectly, ensuring that the shaft performs properly and is more durable.
Solid shaft specially designed to ensure proper performance and greater durability and reliability.
Versatile
8 possible combinations: 2 or 3 100-, 150- or 200-mm clamps.
2 extenders (5 to 35 mm) for greater adaptability to different tasks.
1 Year Warranty
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!