Welcome to Würth Portugal For trade customers only
Hexagonal bolt with threading up to head ISO 4017, yellow chromate zinc plated 8.8 steel (A3C)
Hexagonal bolt with threading up to head ISO 4017, yellow chromate zinc plated 8.8 steel (A3C) - 1
Hexagonal bolt with threading up to head ISO 4017, yellow chromate zinc plated 8.8 steel (A3C) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal bolt with threading up to head ISO 4017, yellow chromate zinc plated 8.8 steel (A3C)

See product details

Available in 6 versions
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
Notice

ISO 4017 replaces DIN 933 | There is some similarity | Nominal size extended | Width across flats for M10, M12, M14 and M22 changed.