Welcome to Würth Portugal For trade customers only
Hexagon socket set screw with flattened tip ISO 4027, steel 45H, zinc plated, blue passivated (A2K)
Hexagon socket set screw with flattened tip ISO 4027, steel 45H, zinc plated, blue passivated (A2K) - 1
Hexagon socket set screw with flattened tip ISO 4027, steel 45H, zinc plated, blue passivated (A2K) - 2
Hexagon socket set screw with flattened tip ISO 4027, steel 45H, zinc plated, blue passivated (A2K) - 3
Hexagon socket set screw with flattened tip ISO 4027, steel 45H, zinc plated, blue passivated (A2K) - 4

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon socket set screw with flattened tip ISO 4027, steel 45H, zinc plated, blue passivated (A2K)

See product details

Available in 1 version
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
Notice

Hardness class 45H corresponds to a hardness of 450 HV



The standard tip has an angle of 90°, but very short lengths have an angle of 120°.



ISO 4027 replaces DIN 914 | There is some similarity | Nominal diameters for M1.4, M1.8, M14, M18, M22 omitted | Hardness classes for stainless steels introduced.