Welcome to Würth Portugal For trade customers only
Flat washer without chamfer DIN EN ISO 7089, steel, hot-dip galvanised (hdg)
Flat washer without chamfer DIN EN ISO 7089, steel, hot-dip galvanised (hdg) - 1
Flat washer without chamfer DIN EN ISO 7089, steel, hot-dip galvanised (hdg) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Flat washer without chamfer DIN EN ISO 7089, steel, hot-dip galvanised (hdg)

Hardness class 200 HV

See product details

Available in 18 versions
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
  • Replaces DIN 125

  • Washers with hardness class 200 HV can be used in combination with bolts in strength class ≤ 8.8 and nuts in strength class ≤ 8

Specified dimensions not binding. Subject to technical changes!