Welcome to Würth Portugal For trade customers only
Screw with flattened half round head and hexagon socket ISO 7380-1, 10.9 steel with silver zinc-flake coating (ZFSHL)
Screw with flattened half round head and hexagon socket ISO 7380-1, 10.9 steel with silver zinc-flake coating (ZFSHL) - 1
Screw with flattened half round head and hexagon socket ISO 7380-1, 10.9 steel with silver zinc-flake coating (ZFSHL) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Screw with flattened half round head and hexagon socket ISO 7380-1, 10.9 steel with silver zinc-flake coating (ZFSHL)

See product details

Available in 1 version
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
Zinc-flake coatings are chrome-(VI)-free corrosion protection coatings for commercial vehicle assembly, construction machinery, agricultural vehicles and equipment, and all other areas that have corrosion protection requirements at vehicle construction level.



Corrosion resistance for ZFSHL is:


  • Diameter ≥ M6 - 480h*

  • Diameter ≥ M10 - 720h*


  • * Guideline values: No base metal corrosion at points without thread in salt spray mist testing according to DIN EN ISO 9227 NSS.


  • The designation ZFSHL refers to the following corrosion coating:


    • Zinc-flake coating, with top coat, silver colour, with friction value adjusted lubrication.

    • Adjusted friction coefficient range from 0.09μ – 0.14μ due to top coat with integrated lubricating particles

    Notice

    Due to their head geometry, these screws can only be subjected to limited loads, see DIN EN ISO 898-1