Welcome to Würth Portugal For trade customers only
Percussion drill SB 16-E

For detailed information, other images and documents, please select individual articles from the following table.

Percussion drill SB 16-E

Ideal for impact-free drilling with diamond dry core bits.

See product details

Available in 1 version
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
High torque


Extremely powerful motor



Can be switched while running down and at a standstill


Synchronised 2-speed gearbox



Individual holding position


Additional handle with 360° rotation



User safety


Safety coupling cuts the drive in the event of impact



Continuously variable speed control


Integrated into the switch

2 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.