1/2 inch universal impact socket wrench set 22 pieces
For detailed information, other images and documents, please select individual articles from the following table.
1/2 inch universal impact socket wrench set 22 pieces
For loosening and tightening defective and/or rounded, unprofiled screw connections with the new, innovative SuperGrip profile
Show availability in Würth Portugal trade store
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
Call customer service: +351 211 989 840
Prices for customers after login
- Non-slip gripping of defective and rounded screw connections is made possible due to contact with the surface
- Loosening and tightening; the screws remain reusable
- High-quality material (CrMo)
- For impact screwdrivers with 1/2 inch drive
- Additional size 22 mm, hexagon drive for tight mounting positions
- With through-bore, therefore also suitable for stud bolts including shock absorber screw connections
Scope of delivery:
- 1 each x power socket wrench insert WAF 8, 10, 11, 12, 13, 14, 15, 16, 17, 19, 21, 22, 24 mm
- 1 each x power extension 75, 125, 250 mm
- 1 x 3/8 to 1/2 inch through-hole adapter
- 1 x drift punch
- 2 x circlip o-ring
- 2 x locking pin
Notice
Can also be used for intact screw connections
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!