Welcome to Würth Portugal For trade customers only
Induction machine PBI-1715

For detailed information, other images and documents, please select individual articles from the following table.

Induction machine PBI-1715

The induction machine is designed for the fast and safe heating of metal parts.

See product details

Available in 1 version
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
Induction heating


It brings parts to the proper temperature faster than traditional methods and offers greater control in sensitive areas, such as upholstered and painted surfaces.



Stable and uniform heating


The parts can be heated up to 800ºC in seconds and the object is heated evenly without leading to neighbouring parts becoming hot, as is the case with a flame-based approach.



Easy to handle and store


Connecting cable 70 cm long and carrying strap.



Fan controlled cooling


Overload alarm.

1 Year Warranty


on issues of material and production