For detailed information, other images and documents, please select individual articles from the following table.
Inspection tool set 8 pieces
Aid for vehicle inspection work.
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
Call customer service: +351 211 989 840
Prices for customers after login
- Suitable for inspection work in places with restricted viewing
- Can illuminate hard-to-reach places
- For finding lost objects in hard to reach places
Includes:
1x telescopic arm, length 190–655 mm including quick release 1/4
1x square mirror, 64 x 42 mm including rotary joint
1x round mirror, diameter 60 mm including pivot joint
1x high quality LED lamp with a service life of up to 100,000 hours
1x magnet, diameter 17 mm, with a force of approx. 3.6 kg
3x LR 44 cell batteries (Art. no. 082708 13)
1x storage case including foam insert
1 Year Warranty
For inspection work on motors, gears, joints, in interior etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!