Insulating end cap
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
Cylindrical cap made from a flexible insulating material, with a cross-shaped opening
- Fully insulated
Designed to insulate the stripped end of a conductor during work
- For working in complete safety
- Capacity from 20 to 70 mm²
Application area
Insulation of stripped cables during work
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!