PVC insulating tape
For detailed information, other images and documents, please select individual articles from the following table.
PVC insulating tape
Plasticised PVC insulating tape with rubber-based adhesive.
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
Features
- Very flexible and easy to apply.
- Highly elastic.
- Excellent recovery capacity.
- High adhesion due to the quality of the adhesive it incorporates.
- Self-extinguishing.
- General use in all types of electrical and industrial applications, insulation and fastening, marking of facilities etc.
Advantages
- Compliant with directives 2000/53/EC and RoHS 2011/65/EU.
- Environmentally friendly product. Contains no lead, cadmium, mercury, chromium (VI), polybrominated biphenyls (PBB) or polybrominated diphenyl ethers (PBDE).
- Does not crack or peel off the ends.
- Each roll contains individual packaging for longer storage.
- Once the tape is removed from its backing, it leaves no residue.
Benefits
- Can be torn with your fingers; no tools required.
- The tape does not need to be replaced after time.
- High performance.
Notice
Application surfaces must be clean, dry and degreased. Protect the tape from direct sunlight and moisture.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!