The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Insulation anchor SHARK® ISO
For fastening lightweight attachment parts in compression-resistant ETICS insulating material panels. Ideal for sustainable wood fibre insulation materials
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
Call customer service: +351 211 989 840
Prices for customers after login
- Works in all common compression-resistant insulating materials
- Screws in perfectly without pre-drilling the insulation material
- Avoids the need for complicated, stand-off installation for lightweight fastening
- For thin plaster layers < 4 mm, no pre-drilling is required
- Quick and inexpensive mounting without the formation of thermal bridges
- Resistant to rotting, weathering and ageing (high quality PP)
- For processing with cordless drill driver
- Suitable for pre-positioned installation
- Attachment via mechanical interlock
- For installation, we recommend ASSY-D screws
- Applicable temperature range: -20°C to +100°C
Position anchor and install with included setting tool
Screw in anchor without pre-drilling
Secure part
Pre-drill the plaster until the insulation layer
Position anchor and install with included setting tool
Screw the anchors into the pre-drilled hole
Fill the hole in the plaster layer with silicone sealant
Secure part
- For attaching components in conjunction with wood, chipboard and metric bolts (e.g. ASSY-D)
- In outdoor or damp room applications in conjunction with a stainless steel screw (e.g. Wüpofast A2)
- For fixing house signs, lighting, alarm systems etc. in cold/air-conditioning construction, insulation construction, prefabricated house construction, façade construction, electrical installations, etc.
- Application in compression-resistant insulating materials with or without plaster
- Can be used in compression-resistant natural insulating materials made of wood fibres
- To prevent water from entering, seal with silicone
For applications on insulated façades with max. 4 mm plaster layer: Without pre-drilling, screw in directly using a cordless drill driver and the enclosed setting tool. Then, with a suitable screw (recommended: Assy-D), fix the attachment.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!