For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
Advantages
- Very low thermal conductivity → allows the use of insulation with lower thicknesses
- Very high resistance to water vapour diffusion.
- Highly flexible.
RITE 2007 states that when pipes or equipment are installed outside the building, insulation must be protected immediately after 36 hours and before 3 days, with a UV-resistant coating such as e.g. UV Adhesive Tape, Black art. no0874100350.
For pipe insulation and protection in installations of:
Domestic Hot Water (DHW)
Heating
Air-Conditioning Unit (AC)
Industrial cooling
In accordance with R.I.T.E. (regulation on thermal installations in buildings)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!