Insulation nail W-IN
For detailed information, other images and documents, please select individual articles from the following table.
Insulation nail W-IN
For fastening rigid, self-supporting insulating materials, such as polystyrene or hard foam panels in concrete. Design with plate dia. 50 mm
Exclusively for trade customers
Register now and access more than 15,100 products

Variants
Exclusively for trade customers
Register now and access more than 15,100 products
- High quality PP
- Thermally stable from -40 °C to +80 °C
- Small drill hole diameter (8 mm)
- Quick and easy to fit
- Low insertion depth, min. 20 mm – less time on drilling
- Anchor with expansion bolts



Application area
- For fixing insulation mats on concrete
- For external fixing of foils and membrane on foundations
- Cannot be used in some solid surfaces, e.g. concrete, sand-lime brick, clay bricks
- For fixing hard, self-supporting insulation materials such as polystyrene, rigid foam panels
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!