Welcome to Würth Portugal For trade customers only
Insulation nail W-IN

For detailed information, other images and documents, please select individual articles from the following table.

Insulation nail W-IN

For mounting soft, not self-supporting insulating materials, such as mineral fibre or glass wool in concrete. Design with plate dia. 90 mm

See product details

Available in 2 versions
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
  • High-quality PP

  • Thermally stable from -40°C to +80°C

  • Small drill hole diameter (8 mm)

  • Quick, easy installation

  • Low insertion depth, min. 20 mm — less time drilling

  • Anchor without expansion nail
Drill the hole
Set anchor in place
Fasten insulation, knock in anchor until flush