Welcome to Würth Portugal For trade customers only
Insulation nails W-IN

For detailed information, other images and documents, please select individual articles from the following table.

Insulation nails W-IN

For fixing rigid, self-supporting insulation materials such as polystyrene or hard foam panels in concrete. Design with plate dia. of 50 mm

See product details

Available in 1 version
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
  • High quality PP

  • Thermally stable from -40°C to +80°C

  • Small drill hole diameter (8 mm)

  • Quick and easy to fit

  • Low insertion depth, min. 20 mm – less time on drilling

  • Anchor without expansion bolts
Drill the hole
Set anchor in place
Fasten insulation, knock in anchor until flush