Concrete vibrator WORKER 38
For detailed information, other images and documents, please select individual articles from the following table.
Concrete vibrator WORKER 38
High-frequency single-phase electronic concrete vibrator with head and converter integrated into a single piece of equipment. Compact and efficient for professional applications.
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
Features
- Hardened steel head.
- Integrated high-frequency vibrator.
- Abrasion-resistant hose.
- Electrical safety cutoff.
- Consisting of 5 m cable and 5 m drive.
- Ergonomic and durable.
- No maintenance required.
- Protection against water and dust IP67.
- Low noise.
- Powerful, reliable and safe.
Advantages and benefits
- You do not need an additional frequency converter to use this equipment.
- Consistent and highly effective operation.
- Protection against current spikes, overheating and current leakage.
- Reliable when working with generators.
- Fully insulated electronics, well protected by a high-strength casing for a longer service life.
- Wear-resistant needle, manageable and easy to use.
- Convenient both for transport and application, greater freedom of movement.
- No maintenance required.
- Increased safety and less fatigue for the operator.
1 Year Warranty
on issues of material and production
Instructions
The vibrator must always be fully immersed for maximum efficiency and to prevent the coils from burning due to overheating.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!