Welcome to Würth Portugal For trade customers only
Concrete vibrator WORKER 60

For detailed information, other images and documents, please select individual articles from the following table.

Concrete vibrator WORKER 60

High-frequency single-phase electronic concrete vibrator with head and converter integrated into a single piece of equipment. Compact and efficient for professional applications.

See product details

Available in 1 version
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
Features


  • Hardened steel head.

  • Integrated high-frequency vibrator.

  • Abrasion-resistant hose.

  • Electrical safety cutoff.

  • Consisting of 5 m cable and 5 m drive.

  • Ergonomic and durable.

  • No maintenance required.

  • Protection against water and dust IP67.

  • Low noise.

  • Powerful, reliable and safe.


Advantages and benefits


  • You do not need an additional frequency converter to use this equipment.

  • Consistent and highly effective operation.

  • Protection against current spikes, overheating and current leakage.

  • Reliable when working with generators.

  • Fully insulated electronics, well protected by a high-strength casing for a longer service life.

  • Wear-resistant needle, manageable and easy to use.

  • Convenient both for transport and application, greater freedom of movement.

  • No maintenance required.

  • Increased safety and less fatigue for the operator.

1 Year Warranty


on issues of material and production