Cold store jacket ICEBERG
For detailed information, other images and documents, please select individual articles from the following table.
Cold store jacket ICEBERG
Jacket for working in cold environments such as cold stores and freezing chambers. Made of abrasion-resistant polyester fabric. Certified according to EN342.
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
Fabric: 100 % polyester - 110 g/m².
Lining: 100 % polyester - 62 g/m².
Padding: 100 % polyester - 220 g/m².
- Two waist pockets and one easy-access chest pocket.
- Knitted inner cuffs for a better fit and maintained thermal comfort.
- Inside of the neck made of soft, thermal faux fur.
- Option to add a thermal hood.
- Ergonomic design to ensure ease of movement.
- Product certified according to EN EN342:2004 - suitable for work environments in negative temperatures down to -40 ºC at night (B3).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!