Welcome to Würth Portugal For trade customers only
JAMO®plus Spacing assembly screw for wood/wood
JAMO<SUP>®</SUP>plus Spacing assembly screw for wood/wood - 1
JAMO<SUP>®</SUP>plus Spacing assembly screw for wood/wood - 2
JAMO<SUP>®</SUP>plus Spacing assembly screw for wood/wood - 3
JAMO<SUP>®</SUP>plus Spacing assembly screw for wood/wood - 4

For detailed information, other images and documents, please select individual articles from the following table.

JAMO®plus Spacing assembly screw for wood/wood

The spacing assembly screw for subsequently adjustable installation of wooden substructures on wooden surfaces with low edge clearances.

See product details

Available in 1 version

Prices for customers after login

Show availability in Würth Portugal trade store
Exclusively for trade customers

Register now and access more than 15,100 products

Variants

Exclusively for trade customers

Register now and access more than 15,100 products

Call customer service: +351 211 989 840

Prices for customers after login

Hardened steel, zinc-plated, blue passivated, partial thread, countersunk milling head with lower fin thread, AW drive, surfaces:


Solid wood (coniferous wood, ash, beech, oak), laminated beams, cross-laminated timber (CLT), laminated veneer lumber (coniferous wood or BauBuche), OSB and chipboard.



Advantages:


Approved load-bearing spacing assembly screw in accordance with ETA 11/0190 with wobble-free placement characteristics and low edge clearances. Short assembly times possible thanks to simple placement, high power transmission, clean head countersinking and quick adjustment.



Head:


Countersunk milling head with underhead thread and AW® drive for wobble-free fit of the bit and very high power transmission.



Milling pockets:


Easy and clean countersinking of the screw is made possible thanks to its milling pockets.



Thread:


Asymmetric partial thread with underhead thread with sharp threads and increased gradient for 25% shorter screw-in times.



Plastic non-friction coating:


High-quality slide coating to reduce friction and for easy screwing in.



Tip:


Precise positioning of the screw is no problem at all thanks to the centring drill tip, which was specially designed for this purpose. The drilling cutting edges, just like a Forstner bit, guarantee perfect drilling performance and perfect positioning close to the edge in thin wood cross-sections.

NoticeWhen selecting the screw length, keep in mind that the thread must be fully anchored into the surface.
The requirements of the European Technical Approval must be observed. More information about load values can be found at: www.wuerth.de/assy
ETA-11/0190, IFT test report 50923397