Welcome to Würth Portugal For trade customers only
Wood angle grinder WTM 83-H

For detailed information, other images and documents, please select individual articles from the following table.

Wood angle grinder WTM 83-H

230 V table saw for cutting boards and wood up to 83 mm thick, with additional support table. Includes 315 mm diameter disc

See product details

Available in 1 version
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
Features


  • Compact, lightweight and very robust.

  • Reinforced chassis.

  • Aluminium measuring ruler.

  • Transparent polycarbonate cutting disc guard.

  • Single-phase motor.

  • Motor brake <10 sec.

  • Cutting disc of 315 mm dia.

  • Folding extendible table.

  • Equipped with sturdy legs with reinforcing bracket and floor slab anchors, internal stabilizer bars, wheels and carrying handles.


Advantages


  • Very easy to assemble.

  • Cuts any kind of board and wood up to 83 mm thick.

  • Designed under EN-1870 safety standards.

  • Auxiliary suction connection for work in enclosed spaces.

  • Easy disc change.

  • Internal cross members for added stability. Painted with epoxy polyester paint to prolong durability.

  • Easy and convenient to carry.


Benefits


  • Increased cutting efficiency. Longer service life.

  • Reduces occupational accident leave.

1 Year Warranty


on issues of material and production